Eriks
3M

3M Plateau multiperforé Hookit™, 150 mm, Multiperforé

  • ERIKS:12386863
  • Fabricant:4046719346769
Image 1
3M™ Hookit™ Back-up Pad is designed for easy attachment, quick removal and accurate centring of compounding or polishing pads. Use these pads with the 3M™ Hookit™ attachment system, to boost productivity and convenience due to quick change of abrasive discs.3M™ Hookit™ Back-up Pad ensures automotive body shops achieve professional level results while boosting overall shop productivity. Our back-up pads deliver on multiple counts including providing a quick-change advantage and producing exceptional finishes on automotive paints. They provide a secure, no-slip attachment, yet allow for easy removal of abrasive discs when necessary. We recommend this pad for producing professional quality finishes on gelcoat and paints.They are part of the 3M™ Perfect-It™ system, which delivers enhanced overall finishes with deep colour and gloss. When used with compounding pads, they help to remove defects thoroughly and efficiently, saving time. The pads provide cushioning support to help smooth and refine an automotive finish. That same support will help polish surfaces to a high gloss. Our back-up pad uses the 3M™ Hookit™ attachment system for easy replacement of abrasive discs. Simply press on the abrasive disc to get a secure grip, and then peel it away for easy removal. Hookit helps to save time when switching between abrasive grits frequently. It allows removal and reattachment of an abrasive that still has remaining service life – useful when a different grit is needed but the current abrasives on the disc aren’t fully worn out. Simply remove it and reattach later. Hookit™ ensures the same secure hold – an important advantage compared to pressure sensitive discs where the adhesive may be compromised by dust and air after the disc has been removed.
Ajouter à la liste

Suivi des commandes en temps réel

Choisissez votre date de livraison

Livraison gratuite à partir de 100 €

Marque
3M