

€558.03/ pieceexcl. VAT
€675.22incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Makrofoon |
Type | 943X |
Series | Makrofoon |
Type of body | ZVE |
Valve block | Valve bloc with single control valve |
Supply voltage | 230V AC |