




€6,630.00/ pieceexcl. VAT
€8,022.30incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | ZET-Horn |
Type | 946 |
Series | Zet-Horn 141AC |
Ship category | Maritime shipping |
Ship class | II |
Ship length | 75m > < 200m |
Operating principle | Electrical |
Supply voltage | 380V AC-50Hz 3ph |
Frequency sound signal | 140 Hz |
Sound pressure level | 138 dB |
Material signalhorn | Coated aluminium |
Vibration damper | No |
Level of protection (IP value) | IP56 |
Approvals | BSH |
Model | 141AC |
ØD | 490 mm |
L | 840 mm |
Weight | 62 kg |