ZÖLLNER

ZÖLLNER Signal horn Series: Zet-Horn 131AC Coated aluminium Electrical 130Hz/138dB 380V AC-50Hz 3ph Ship class: II-75m > < 200m

  • ERIKS:13469699
Image 1
Image 2
Image 1
Image 2
Save to list

€6,630.00/ pieceexcl. VAT

€8,022.30incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZÖLLNER
Series
ZET-Horn
Type
946
Series
Zet-Horn 131AC
Ship category
Maritime shipping
Ship class
II
Ship length
75m > < 200m
Operating principle
Electrical
Supply voltage
380V AC-50Hz 3ph
Frequency sound signal
130 Hz
Sound pressure level
138 dB
Material signalhorn
Coated aluminium
Vibration damper
No
Level of protection (IP value)
IP56
Approvals
BSH
Model
131AC
ØD
490 mm
L
915 mm
Weight
62 kg