ZÖLLNER

ZÖLLNER Signal horn Series: Makrofoon M75F/370-ZVEH Coated copper Pneumatic 370Hz/130dB 24V DC Ship class: III-20m > < 75m Heating 24V DC Pipe coupling GE10LR

  • ERIKS:13461612
Image 1
Image 2
Image 1
Image 2
Save to list

€2,550.00/ pieceexcl. VAT

€3,085.50incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZÖLLNER
Series
Makrofoon M75F
Type
943
Series
Makrofoon M75F/370
Type of body
ZVEH
Valve block
Valve bloc with single control valve and heating
Ship category
Maritime shipping
Ship class
III
Ship length
20m > < 75m
Operating principle
Pneumatic
Supply voltage
24V DC
Supply voltage heating
24V DC
Heating power
30 W
Frequency sound signal
370 Hz
Sound pressure level
130 dB
Air pressure
from 6 to 40 bar
Air comsumption
from 8 to 12 l/s
Air supply connection
Pipe coupling GE10LR
Material signalhorn
Coated copper
Emergency power supply
No
Heating
Yes
Level of protection (IP value)
IP56
Approvals
BSH
Model
M75F/370
ØD
200 mm
L
560 mm
Weight
8 kg