




€1,708.50/ pieceexcl. VAT
€2,067.29incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Makrofoon M75F |
Type | 943 |
Series | Makrofoon M75F/370 |
Type of body | ZVE |
Valve block | Valve bloc with single control valve |
Ship category | Maritime shipping |
Ship class | III |
Ship length | 20m > < 75m |
Operating principle | Pneumatic |
Supply voltage | 24V DC |
Frequency sound signal | 370 Hz |
Sound pressure level | 130 dB |
Air pressure | from 6 to 40 bar |
Air comsumption | from 8 to 12 l/s |
Air supply connection | Pipe coupling GE10LR |
Material signalhorn | Coated copper |
Emergency power supply | No |
Heating | No |
Level of protection (IP value) | IP56 |
Approvals | BSH |
Model | M75F/370 |
ØD | 200 mm |
L | 560 mm |
Weight | 8 kg |