ZÖLLNER

ZÖLLNER Signal horn Series: Makrofoon M75F/260-ZVEEH Coated copper Pneumatic 260Hz/138dB 24V DC/24V DC Ship class: II-75m > < 200m Heating 24V DC Pipe coupling GE10LR

  • ERIKS:13461599
Image 1
Image 2
Image 1
Image 2
Save to list

€3,082.10/ pieceexcl. VAT

€3,729.34incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZÖLLNER
Series
Makrofoon M75F
Type
943
Series
Makrofoon M75F/260
Type of body
ZVEEH
Valve block
Valve bloc with double control valve and heating
Ship category
Maritime shipping
Ship class
II
Ship length
75m > < 200m
Operating principle
Pneumatic
Supply voltage
24V DC
Supply voltage emergency power supply
24V DC
Supply voltage heating
24V DC
Heating power
30 W
Frequency sound signal
260 Hz
Sound pressure level
138 dB
Air pressure
from 6 to 40 bar
Air comsumption
from 8 to 12 l/s
Air supply connection
Pipe coupling GE10LR
Material signalhorn
Coated copper
Emergency power supply
Yes
Heating
Yes
Level of protection (IP value)
IP56
Approvals
BSH
Model
M75F/260
ØD
268 mm
L
730 mm
Weight
8 kg