




€3,082.10/ pieceexcl. VAT
€3,729.34incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Makrofoon M75F |
Type | 943 |
Series | Makrofoon M75F/260 |
Type of body | ZVEEH |
Valve block | Valve bloc with double control valve and heating |
Ship category | Maritime shipping |
Ship class | II |
Ship length | 75m > < 200m |
Operating principle | Pneumatic |
Supply voltage | 24V DC |
Supply voltage emergency power supply | 24V DC |
Supply voltage heating | 240V AC |
Heating power | 30 W |
Frequency sound signal | 260 Hz |
Sound pressure level | 138 dB |
Air pressure | from 6 to 40 bar |
Air comsumption | from 8 to 12 l/s |
Air supply connection | Pipe coupling GE10LR |
Material signalhorn | Coated copper |
Emergency power supply | Yes |
Heating | Yes |
Level of protection (IP value) | IP56 |
Approvals | BSH |
Model | M75F/260 |
ØD | 268 mm |
L | 730 mm |
Weight | 8 kg |