




€3,849.65/ pieceexcl. VAT
€4,658.08incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Makrofoon M125 |
Type | 943 |
Series | Makrofoon M125/160 |
Type of body | ZVE |
Valve block | Valve bloc with single control valve |
Ship category | Maritime shipping |
Ship class | II |
Ship length | 75m > < 200m |
Operating principle | Pneumatic |
Supply voltage | 240V AC |
Frequency sound signal | 160 Hz |
Sound pressure level | 138 dB |
Air pressure | from 7 to 40 bar |
Air comsumption | from 20 to 30 l/s |
Air supply connection | Pipe coupling GE15LR |
Material signalhorn | Coated aluminium |
Emergency power supply | No |
Heating | No |
Level of protection (IP value) | IP56 |
Approvals | BSH |
Model | M125/160 |
ØD | 428 mm |
L | 890 mm |
Weight | 30 kg |