ZÖLLNER

ZÖLLNER Signal horn Series: Makrofoon M125/130-ZVE Coated aluminium Pneumatic 130Hz/138dB 240V AC Ship class: II-75m > < 200m Pipe coupling GE15LR

  • ERIKS:13461588
Image 1
Image 2
Image 1
Image 2
Save to list

€3,849.65/ pieceexcl. VAT

€4,658.08incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZÖLLNER
Series
Makrofoon M125
Type
943
Series
Makrofoon M125/130
Type of body
ZVE
Valve block
Valve bloc with single control valve
Ship category
Maritime shipping
Ship class
II
Ship length
75m > < 200m
Operating principle
Pneumatic
Supply voltage
240V AC
Frequency sound signal
130 Hz
Sound pressure level
138 dB
Air pressure
from 7 to 40 bar
Air comsumption
from 20 to 30 l/s
Air supply connection
Pipe coupling GE15LR
Material signalhorn
Coated aluminium
Emergency power supply
No
Heating
No
Level of protection (IP value)
IP56
Approvals
BSH
Model
M125/130
ØD
428 mm
L
1090 mm
Weight
30 kg