ZÖLLNER

ZÖLLNER Control box Series: ZET-Horn 400V AC-50/60Hz 3ph

  • ERIKS:13497385
Image 1
Save to list

€1,399.10/ pieceexcl. VAT

€1,692.91incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZÖLLNER
Series
ZET-Horn
Type
946X
Series
ZET-Horn
Supply voltage
400V AC-50/60Hz 3ph
Control voltage
24V DC
Weight
8.7 kg