ZÖLLNER

ZÖLLNER Control box Series: ZET-Horn 380V AC-50Hz 3ph

  • ERIKS:13605395
Image 1
Save to list
Not available in webshop
2 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZÖLLNER
Series
ZET-Horn
Type
946X
Series
ZET-Horn
Supply voltage
380V AC-50Hz 3ph
Control voltage
230V AC-50Hz 1ph
Weight
8.7 kg