ZECA

ZECA 10024105 air reel 10+1m-Ø12,5mm 1/2M zwenkbaar 15bar 805/13

  • ERIKS:12735286
  • Manufacturer:8053251191173
Image 1
Save to list

€352.35/ pieceexcl. VAT

€426.34incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZECA
Series
805
Type
Hose reel
Material
Synthetic material
Maximum operating pressure in bar
15 bar
Colour
Yellow
Drum thread connection
1/2" external thread
For hose inside diameter
12.5 mm
With hose
Yes
Roll-up mechanism
Spring operated