ZECA

ZECA 10001365 air reel 15+1m-Ø10mm 3/8M zwenkbaar ABS 15bar 805/10/S

  • ERIKS:12735097
  • Manufacturer:8057685927612
Image 1
Save to list

€321.30/ pieceexcl. VAT

€388.77incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZECA
Series
805
Type
Hose reel
Material
Synthetic material
Maximum operating pressure in bar
15 bar
Colour
Grey
For hose inside diameter
10 mm
With hose
Yes
Drum thread connection
3/8" BSP MF
Roll-up mechanism
Spring operated
Inlet threaded connection
3/8" BSP MF