

€306.45/ pieceexcl. VAT
€370.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZECA |
Series | 805 |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 15 bar |
Colour | Grey |
Drum thread connection | 1/4"M |
For hose inside diameter | 8 mm |
With hose | Yes |
Roll-up mechanism | Spring operated |
Inlet threaded connection | 1/4"M |