

€48.35/ meterexcl. VAT
€58.50incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 TWIN |
Code | SAE100R7-12 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 26.5 mm |
Maximum operating pressure | 90 bar |
Minimum burst pressure | 360 bar |
Minimum bending radius | 145 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.66 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |
€8.57/ pieceexcl. VAT
€10.37incl. VAT
246 In stock - Estimated delivery date 10/11/2026