ZEC

ZEC Thermoplastic hose TWIN OL770100B 5/8" SAE100R7-10

  • ERIKS:14079336
Image 1
OL7 TWIN SERIES THERMOPLASTIC HOSE - OIL PROOF COVER
PRESSURE FROM 70 TO 250 BAR
MICRO PERFORATED
Save to list

€42.98/ meterexcl. VAT

€52.01incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZEC
Type
OL7 TWIN
Code
SAE100R7-10
Hose ID
5/8" in
Hose ID
16 mm
Hose ID (DN)
DN16
Outer Diameter
23.5 mm
Maximum operating pressure
105 bar
Minimum burst pressure
420 bar
Minimum bending radius
120 mm
Material of inner wall
Oil resistant thermoplastic polyester elastomer
Material of outer wall
Polyurethane
Quality cover
Standard
Outside wall colour
Black
Inlay material
Braided textile reinforcements
Weight
0.554 kg/m
Temperature range
from -40 to 100 °C
SAE standard
SAE 100 R7
ISO standard
ISO 3949
Spare parts & accessories
Product Image

ZEC Crimp ferrule R7/R8 BP58R7VZN

  • Eriks:14079408
  • Manufacturer:BP58R7VZN
Not available in webshop
396 In stock - Estimated delivery date 10/11/2026
Contact us