

€20.75/ meterexcl. VAT
€25.11incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 TWIN NC |
Code | SAE100R7-06 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 16 mm |
Maximum operating pressure | 175 bar |
Minimum burst pressure | 700 bar |
Minimum bending radius | 55 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.31 kg/m |
Temperature range | from -54 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |
€2.92/ pieceexcl. VAT
€3.53incl. VAT
414 In stock - Estimated delivery date 10/11/2026