

€13.32/ meterexcl. VAT
€16.12incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 TWIN NC |
Code | SAE100R7-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 11.8 mm |
Maximum operating pressure | 200 bar |
Minimum burst pressure | 800 bar |
Minimum bending radius | 35 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.18 kg/m |
Temperature range | from -54 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |
€1.40/ pieceexcl. VAT
€1.69incl. VAT
106 In stock - Estimated delivery date 10/11/2026