ZEC

ZEC Thermoplastic hose OL890100 1" SAE100R8-16

  • ERIKS:14079374
Image 1
OL8 SERIES THERMOPLASTIC HOSE - OIL PROOF COVER
PRESSURE FROM 145 TO 420 BAR
MICRO PERFORATED
Save to list

€56.90/ meterexcl. VAT

€68.85incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZEC
Type
OL8
Code
100R8-16
Hose ID
1" in
Hose ID
25.4 mm
Hose ID (DN)
DN25
Outer Diameter
34.7 mm
Maximum operating pressure
145 bar
Maximum operating pressure
14.5 MPa
Maximum operating pressure
2100 psi
Minimum burst pressure
580 bar
Minimum burst pressure
58 MPa
Minimum burst pressure
8468 psi
Minimum bending radius
200 mm
Material of inner wall
Oil resistant thermoplastic polyester elastomer
Material of outer wall
Polyurethane, pinpricked
Quality cover
Standard
Outside wall colour
Black
Inlay material
Braided textile reinforcements
Weight
0.505 kg/m
Temperature range
from -40 to 100 °C
SAE standard
SAE 100 R8
ISO standard
ISO 3949
Spare parts & accessories
Product Image

ZEC Crimp ferrule R8 BP1R1TV

  • Eriks:14599933
  • Manufacturer:BP1R1TV

€8.53/ pieceexcl. VAT

€10.32incl. VAT

10 In stock - Estimated delivery date 09/11/2026