

€15.38/ meterexcl. VAT
€18.61incl. VAT
Sold per: 0.001Min. order: 0.001
60.74 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 |
Code | 100R8-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 11.8 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5075 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 50 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.085 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€1.40/ pieceexcl. VAT
€1.69incl. VAT
106 In stock - Estimated delivery date 10/11/2026€12.35/ pieceexcl. VAT
€14.94incl. VAT
168 In stock - Estimated delivery date 10/11/2026