

€9.73/ meterexcl. VAT
€11.77incl. VAT
Sold per: 0.001Min. order: 0.001
190 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 |
Code | 100R8-03 |
Hose ID | 3/16" in |
Hose ID | 4.8 mm |
Hose ID (DN) | DN05 |
Outer Diameter | 10 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5075 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 35 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.072 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€1.55/ pieceexcl. VAT
€1.88incl. VAT
171 In stock - Estimated delivery date 09/11/2026