

€34.06/ meterexcl. VAT
€41.21incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7PL |
Code | SAE100R18-10 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 26.8 mm |
Maximum operating pressure | 210 bar |
Minimum burst pressure | 840 bar |
Minimum bending radius | 100 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.395 kg/m |
Temperature range | from -54 to 100 °C |
SAE standard | SAE 100 R18 |
ISO standard | ISO 3949 |
€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 18/12/2026