

€4.52/ meterexcl. VAT
€5.47incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 |
Code | SAE100R7-02.5 |
Hose ID | 5/32" in |
Hose ID | 4 mm |
Hose ID (DN) | DN04 |
Outer Diameter | 8.9 mm |
Maximum operating pressure | 250 bar |
Minimum burst pressure | 1000 bar |
Minimum bending radius | 25 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.058 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |
€1.68/ pieceexcl. VAT
€2.03incl. VAT
Estimated delivery date - 18/12/2026