

€5.05/ meterexcl. VAT
€6.11incl. VAT
Sold per: 0.001Min. order: 0.001
101.16 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 |
Code | 100R7-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 11.8 mm |
Maximum operating pressure | 200 bar |
Maximum operating pressure | 20 MPa |
Maximum operating pressure | 2900 psi |
Minimum burst pressure | 800 bar |
Minimum burst pressure | 80 MPa |
Minimum burst pressure | 11680 psi |
Minimum bending radius | 35 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.09 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |
€1.40/ pieceexcl. VAT
€1.69incl. VAT
106 In stock - Estimated delivery date 09/11/2026€12.35/ pieceexcl. VAT
€14.94incl. VAT
168 In stock - Estimated delivery date 09/11/2026