

€61.46/ meterexcl. VAT
€74.37incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 NC |
Code | 100R8-16 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 34.7 mm |
Maximum operating pressure | 145 bar |
Maximum operating pressure | 14.5 MPa |
Maximum operating pressure | 2102 psi |
Minimum burst pressure | 580 bar |
Minimum burst pressure | 58 MPa |
Minimum burst pressure | 8468 psi |
Minimum bending radius | 200 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.505 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€8.53/ pieceexcl. VAT
€10.32incl. VAT
10 In stock - Estimated delivery date 10/11/2026