

€50.24/ meterexcl. VAT
€60.79incl. VAT
Sold per: 0.001Min. order: 0.001
2.6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 NC |
Code | 100R8-12 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 26.5 mm |
Maximum operating pressure | 165 bar |
Maximum operating pressure | 16.5 MPa |
Maximum operating pressure | 2392 psi |
Minimum burst pressure | 660 bar |
Minimum burst pressure | 66 MPa |
Minimum burst pressure | 9636 psi |
Minimum bending radius | 150 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.352 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 18/12/2026