

€38.54/ meterexcl. VAT
€46.63incl. VAT
Sold per: 0.001Min. order: 0.001
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 NC |
Code | 100R8-10 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 23.5 mm |
Maximum operating pressure | 195 bar |
Maximum operating pressure | 19.5 MPa |
Maximum operating pressure | 2828 psi |
Minimum burst pressure | 780 bar |
Minimum burst pressure | 78 MPa |
Minimum burst pressure | 11388 psi |
Minimum bending radius | 125 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.265 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€15.23/ pieceexcl. VAT
€18.43incl. VAT
2 In stock - Estimated delivery date 10/11/2026