

€27.65/ meterexcl. VAT
€33.46incl. VAT
Sold per: 0.001Min. order: 0.001
70 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 NC |
Code | 100R8-08 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 20.3 mm |
Maximum operating pressure | 245 bar |
Maximum operating pressure | 24.5 MPa |
Maximum operating pressure | 3552 psi |
Minimum burst pressure | 980 bar |
Minimum burst pressure | 98 MPa |
Minimum burst pressure | 14308 psi |
Minimum bending radius | 95 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.225 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€18.07/ pieceexcl. VAT
€21.86incl. VAT
24 In stock - Estimated delivery date 10/11/2026