ZEC

ZEC Thermoplastic hose non-conductive OL837001 1/4" SAE100R8-04

  • ERIKS:14079381
Image 1
NON-CONDUCTIVE OL8 SERIES THERMOPLASTIC HOSE - WATERPROOF COVER
PRESSURE FROM 145 TO 420 BAR
NOT MICRO PERFORATED
Save to list

€16.34/ meterexcl. VAT

€19.77incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZEC
Type
OL8 NC
Code
100R8-04
Hose ID
1/4" in
Hose ID
6.4 mm
Hose ID (DN)
DN06
Outer Diameter
11.8 mm
Maximum operating pressure
350 bar
Maximum operating pressure
35 MPa
Maximum operating pressure
5075 psi
Minimum burst pressure
1400 bar
Minimum burst pressure
140 MPa
Minimum burst pressure
20440 psi
Minimum bending radius
50 mm
Material of inner wall
Oil resistant thermoplastic polyester elastomer
Material of outer wall
Polyurethane
Quality cover
Standard
Outside wall colour
Orange
Inlay material
Braided textile reinforcements
Weight
0.085 kg/m
Temperature range
from -40 to 100 °C
SAE standard
SAE 100 R8
ISO standard
ISO 3949
Spare parts & accessories
Product Image

ZEC Crimp ferrule R7/R8 BP14R7ZN

  • Eriks:14036013
  • Manufacturer:BP14R7ZN

€1.40/ pieceexcl. VAT

€1.69incl. VAT

106 In stock - Estimated delivery date 10/11/2026