

€31.31/ meterexcl. VAT
€37.89incl. VAT
Sold per: 0.001Min. order: 0.001
80 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 NC |
Code | 100R7-16 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 33.6 mm |
Maximum operating pressure | 70 bar |
Maximum operating pressure | 7 MPa |
Maximum operating pressure | 1015 psi |
Minimum burst pressure | 280 bar |
Minimum burst pressure | 28 MPa |
Minimum burst pressure | 4088 psi |
Minimum bending radius | 200 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.403 kg/m |
Temperature range | from -54 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |
€10.05/ pieceexcl. VAT
€12.16incl. VAT
Estimated delivery date - 18/12/2026