

€18.44/ meterexcl. VAT
€22.31incl. VAT
Sold per: 0.001Min. order: 0.001
71 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 NC |
Code | 100R7-10 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 23.5 mm |
Maximum operating pressure | 105 bar |
Maximum operating pressure | 10.5 MPa |
Maximum operating pressure | 1522 psi |
Minimum burst pressure | 420 bar |
Minimum burst pressure | 42 MPa |
Minimum burst pressure | 6132 psi |
Minimum bending radius | 120 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.277 kg/m |
Temperature range | from -54 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |