ZEC

ZEC Thermoplastic hose non-conductive OL737001 1/4" SAE100R7-04

  • ERIKS:14079345
Image 1
NON-CONDUCTIVE OL7 SERIES THERMOPLASTIC HOSE - WATERPROOF COVER
PRESSURE FROM 70 TO 250 BAR
NOT MICRO PERFORATED
Save to list

€5.29/ meterexcl. VAT

€6.40incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZEC
Type
OL7 NC
Code
100R7-04
Hose ID
1/4" in
Hose ID
6.4 mm
Hose ID (DN)
DN06
Outer Diameter
11.8 mm
Maximum operating pressure
200 bar
Maximum operating pressure
20 MPa
Maximum operating pressure
2900 psi
Minimum burst pressure
800 bar
Minimum burst pressure
80 MPa
Minimum burst pressure
11680 psi
Minimum bending radius
35 mm
Material of inner wall
Oil resistant thermoplastic polyester elastomer
Material of outer wall
Polyurethane
Quality cover
Standard
Outside wall colour
Orange
Inlay material
Braided textile reinforcements
Weight
0.09 kg/m
Temperature range
from -54 to 100 °C
SAE standard
SAE 100 R7
ISO standard
ISO 3949
Spare parts & accessories
Product Image

ZEC Crimp ferrule R7/R8 BP14R7ZN

  • Eriks:14036013
  • Manufacturer:BP14R7ZN

€1.40/ pieceexcl. VAT

€1.69incl. VAT

106 In stock - Estimated delivery date 10/11/2026