ZEC

ZEC Thermoplastic hose non-conductive OL727001 3/16" SAE100R7-03

  • ERIKS:14079343
Image 1
NON-CONDUCTIVE OL7 SERIES THERMOPLASTIC HOSE - WATERPROOF COVER
PRESSURE FROM 70 TO 250 BAR
NOT MICRO PERFORATED
Save to list

€4.48/ meterexcl. VAT

€5.42incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZEC
Type
OL7 NC
Code
100R7-03
Hose ID
3/16" in
Hose ID
4.8 mm
Hose ID (DN)
DN05
Outer Diameter
10 mm
Maximum operating pressure
210 bar
Maximum operating pressure
21 MPa
Maximum operating pressure
3045 psi
Minimum burst pressure
840 bar
Minimum burst pressure
84 MPa
Minimum burst pressure
12264 psi
Minimum bending radius
30 mm
Material of inner wall
Oil resistant thermoplastic polyester elastomer
Material of outer wall
Polyurethane
Quality cover
Standard
Outside wall colour
Orange
Inlay material
Braided textile reinforcements
Weight
0.073 kg/m
Temperature range
from -54 to 100 °C
SAE standard
SAE 100 R7
ISO standard
ISO 3949
Spare parts & accessories
Product Image

ZEC Crimp ferrule BP316R7

  • Eriks:14599888
  • Manufacturer:BP316R7

€1.55/ pieceexcl. VAT

€1.88incl. VAT

171 In stock - Estimated delivery date 10/11/2026