

€4.44/ meterexcl. VAT
€5.37incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL7 NC |
Code | 100R7-02 |
Hose ID | 1/8" in |
Hose ID | 3.5 mm |
Hose ID (DN) | DN03 |
Outer Diameter | 8.5 mm |
Maximum operating pressure | 230 bar |
Maximum operating pressure | 23 MPa |
Maximum operating pressure | 3335 psi |
Minimum burst pressure | 920 bar |
Minimum burst pressure | 92 MPa |
Minimum burst pressure | 13432 psi |
Minimum bending radius | 25 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Weight | 0.057 kg/m |
Temperature range | from -54 to 100 °C |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3949 |
€1.65/ pieceexcl. VAT
€2.00incl. VAT
Estimated delivery date - 18/12/2026