

€1.58/ pieceexcl. VAT
€1.91incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Series | BP |
Code | BP18OL5 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN03 |
Hose ID | 1/8" in |
Hose ID (size) | -2 |