ZARGES

ZARGES Mini-Box XS IM: 450x290x180mm

  • ERIKS:12971341
  • Manufacturer:4003866408603
Image 1
Stable light metal box

•     High-tensile aluminium alloy
Corrosion-resistant.
Dust- and sprayproof.
Very stable thanks to the 3 fully welded profile frames.
•     Best protection
Circumferential lid seal.
Catch fastener with key locks.
Stainless steel hinges.
•     Very comfortable to use
Spring-loaded handles with plastic covering.
Lid self-holding.


Design Mini Box XS with case handle on the front.
Save to list

€294.36/ pieceexcl. VAT

€356.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZARGES
Length
500 mm
Width
340 mm
Height
200 mm
Volume
24 l
Weight
31 kg