ZARGES

ZARGES Mini-Box Plus IM: 550x350x310mm

  • ERIKS:12971218
  • Manufacturer:4003866408771
Image 1
Stable light metal box

•     High-tensile aluminium alloy
Corrosion-resistant.
Dust- and sprayproof.
Very stable thanks to the 3 fully welded profile frames.
•     Best protection
Circumferential lid seal.
Catch fastener with key locks.
Stainless steel hinges.
•     Very comfortable to use
Spring-loaded handles with plastic covering.
Lid self-holding.

Save to list

€396.94/ pieceexcl. VAT

€480.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZARGES
Length
600 mm
Width
400 mm
Height
330 mm
Volume
60 l
Weight
45 kg