ZARGES

ZARGES Midi-Box IM: 750x350x310mm

  • ERIKS:12971285
  • Manufacturer:4003866408627
Image 1
Stable light metal box

•     High-tensile aluminium alloy
Corrosion-resistant.
Dust- and sprayproof.
Very stable thanks to the 3 fully welded profile frames.
•     Best protection
Circumferential lid seal.
Catch fastener with key locks.
Stainless steel hinges.
•     Very comfortable to use
Spring-loaded handles with plastic covering.
Lid self-holding.

Save to list

€549.47/ pieceexcl. VAT

€664.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZARGES
Length
800 mm
Width
400 mm
Height
330 mm
Volume
81 l
Weight
55 kg