ZARGES

ZARGES Maxi-Box IM: 850x450x350mm

  • ERIKS:12971288
  • Manufacturer:4003866408634
Image 1
Stable light metal box

•     High-tensile aluminium alloy
Corrosion-resistant.
Dust- and sprayproof.
Very stable thanks to the 3 fully welded profile frames.
•     Best protection
Circumferential lid seal.
Catch fastener with key locks.
Stainless steel hinges.
•     Very comfortable to use
Spring-loaded handles with plastic covering.
Lid self-holding.

Save to list

€697.70/ pieceexcl. VAT

€844.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZARGES
Length
900 mm
Width
500 mm
Height
370 mm
Volume
135 l
Weight
69 kg