




€7,485.00/ pieceexcl. VAT
€9,056.85incl. VAT
Estimated delivery date - 24/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | YVI (YDF) |
Type | 1827 |
Norm | ASME |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 8" (200) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 15 |
Face to Face length | 559 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 12 |
Material disc | ASTM A182 F316 |
Spindle material | ASTM A182 F316 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A351 CF8M |
Bonnet gasket material | SWG 316/Graphite |
Actuator material | Ductile cast iron |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 538 °C |
Maximum pressure difference at 20 °C | 50 bar |
DN | 8" (200) |
H | 727 mm |
L | 559 mm |
M | 450 mm |
Weight | 289 kg |