YVI (YDF)

YVI (YDF) Globe valve Type: 1827 Stainless steel/Trim 12 Fixed disc Straight Class 300 Flange 12" (300)

  • ERIKS:14673568
Image 1
Image 2
Image 1
Image 2
Cast stainless steel globe valve, OS&Y, with bolted bonnet and flanged ends Class 300.
Save to list

€17,610.00/ pieceexcl. VAT

€21,308.10incl. VAT

Estimated delivery date - 24/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YVI (YDF)
Type
1827
Norm
ASME
Construction type
Straight
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
12" (300)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 15
Face to Face length
711 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 12
Material disc
ASTM A182 F316
Spindle material
ASTM A182 F316
Primary spindle seal material
Graphite
Material bonnet
ASTM A351 CF8M
Bonnet gasket material
SWG 316/Graphite
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
538 °C
Maximum pressure difference at 20 °C
50 bar
DN
12" (300)
H
891 mm
L
711 mm
M
640 mm
Weight
618 kg