YVI (YDF)

YVI (YDF) Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 6'' (150)

  • ERIKS:12559572
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel globe valve, OS&Y, with bolted bonnet and flanged ends, Class 300
Save to list

€1,936.00/ pieceexcl. VAT

€2,342.56incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YVI (YDF)
Type
1821
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Standard manufacturers coating
Nominal inner diameter
6" (150)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 15
Face to Face length
444 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 8
Material disc
ASTM A105N
Spindle material
ASTM A182 F6A
Primary spindle seal material
Graphite
Material bonnet
ASTM A216 WCB
Bonnet gasket material
SWG 304/Graphite
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
425 °C
Maximum pressure difference at 20 °C
50 bar
DN
6" (150)
H
574 mm
L
444 mm
M
450 mm
Weight
173 kg