YVI (YDF)

YVI (YDF) Gate valve Type: 1870 Steel/Trim 8 Class 300 Flange 8" (200)

  • ERIKS:14281732
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 300
Save to list

€2,522.00/ pieceexcl. VAT

€3,051.62incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YVI (YDF)
Type
1870
Norm
ASME
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Standard manufacturers coating
Nominal inner diameter
8" (200)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 10
Face to Face length
419 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 8
Wedge material
ASTM A216 WCB
Spindle material
ASTM A182 F6A
Primary spindle seal material
Graphite
Material bonnet
ASTM A216 WCB
Bonnet gasket material
Stainless steel 304 SW Graphite filled
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
20 bar
Approvals
ISO 15848
DN
8" (200)
A
381 mm
H
1020 mm
L
419 mm
M
400 mm
Weight
220 kg