YVI (YDF)

YVI (YDF) Gate valve Type: 1851 Stainless steel/Trim 12 Class 150 Flange 2" (50)

  • ERIKS:14380804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 150
Save to list

€550.50/ pieceexcl. VAT

€666.11incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YVI (YDF)
Type
1851
Norm
ASME
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
2" (50)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 7
Face to Face length
178 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 12
Wedge material
ASTM A351 CF8M
Spindle material
ASTM A479 316
Primary spindle seal material
Graphite
Material bonnet
ASTM A351 CF8M
Bonnet gasket material
Stainless steel 316 SW PTFE filled
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
500 °C
Maximum pressure difference at 20 °C
20 bar
DN
2" (50)
A
152 mm
H
330 mm
L
178 mm
M
150 mm
Weight
19 kg