
-gate-valve-cf8m-fig-1851-a.jpg&w=1536&q=80)
-gate-valve-cf8m-fig-1851-b.jpg&w=1536&q=80)

-gate-valve-cf8m-fig-1851-a.jpg&w=160&q=80)
-gate-valve-cf8m-fig-1851-b.jpg&w=160&q=80)

€6,155.00/ pieceexcl. VAT
€7,447.55incl. VAT
Estimated delivery date - 23/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | YVI (YDF) |
Type | 1851 |
Norm | ASME |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 10" (250) |
Connection | Flange |
Pressure rating | Class 150 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T1, Serie 7 |
Face to Face length | 330 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 12 |
Wedge material | ASTM A351 CF8M |
Spindle material | ASTM A479 316 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A351 CF8M |
Bonnet gasket material | Stainless steel 316 SW PTFE filled |
Actuator material | Ductile cast iron |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 500 °C |
Maximum pressure difference at 20 °C | 20 bar |
DN | 10" (250) |
A | 406 mm |
H | 1166 mm |
L | 330 mm |
M | 400 mm |
Weight | 193 kg |