






€2,550.00/ pieceexcl. VAT
€3,085.50incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | YVI (YDF) |
Type | 1850 |
Norm | ASME |
Housing material | Steel |
Material quality | ASTM A216 WCB |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 12" (300) |
Connection | Flange |
Pressure rating | Class 150 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T1, Serie 7 |
Face to Face length | 356 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 |
Mounting flange | F14 |
Full bore | Yes |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
With position indicator | No |
Sealing | Trim 8 |
Wedge material | ASTM A216 WCB |
Spindle material | ASTM A182 F6A |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A216 WCB |
Bonnet gasket material | Stainless steel 304 SW Graphite filled |
Actuator material | Ductile cast iron |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 20 bar |
Approvals | ISO 15848 |
DN | 12" (300) |
A | 483 mm |
H | 1396 mm |
L | 356 mm |
M | 450 mm |
Weight | 274 kg |