YVI (YDF)

YVI (YDF) Gate valve Type: 1850 Steel/Trim 8 Class 150 Flange 10'' (250)

  • ERIKS:12334388
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 150
Save to list

€1,825.00/ pieceexcl. VAT

€2,208.25incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YVI (YDF)
Type
1850
Norm
ASME
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Standard manufacturers coating
Nominal inner diameter
10" (250)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 7
Face to Face length
330 mm
Operation
Hand wheel, non-rising with rising stem
Full bore
Yes
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
With position indicator
No
Sealing
Trim 8
Wedge material
ASTM A216 WCB
Spindle material
ASTM A182 F6A
Primary spindle seal material
Graphite
Material bonnet
ASTM A216 WCB
Bonnet gasket material
Stainless steel 304 SW Graphite filled
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
20 bar
Approvals
ISO 15848
DN
10" (250)
A
406 mm
H
1166 mm
L
330 mm
M
400 mm
Weight
193 kg