YVI (YDF)

YVI (YDF) Check valve Type: 1817 Stainless steel/Trim 12 Swing type Straight Class 300 Flange 8" (200)

  • ERIKS:14673573
Image 1
Image 2
Image 1
Image 2
Save to list

€5,670.00/ pieceexcl. VAT

€6,860.70incl. VAT

Estimated delivery date - 24/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YVI (YDF)
Type
1817
Norm
ASME
Construction type
Straight
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
8" (200)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 17
Face to Face length
533 mm
Valve shape
Swing type
Sealing
Trim 12
Material disc
ASTM A351 CF8M
Material cover
ASTM A351 CF8M
Material cover gasket
Stainless steel 304 SW Graphite filled
Material shaft
ASTM A182 F316
Material jointed arm
ASTM A351 CF8M
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
538 °C
Maximum pressure difference at 20 °C
50
DN
8" (200)
A
381 mm
H
393 mm
L
533 mm
Weight
193 kg