




€801.50/ pieceexcl. VAT
€969.82incl. VAT
Estimated delivery date - 24/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | YVI (YDF) |
Type | 1817 |
Norm | ASME |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 2" (50) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 17 |
Face to Face length | 267 mm |
Valve shape | Swing type |
Sealing | Trim 12 |
Material disc | ASTM A351 CF8M |
Material cover | ASTM A351 CF8M |
Material cover gasket | Stainless steel 304 SW Graphite filled |
Material shaft | ASTM A182 F316 |
Material jointed arm | ASTM A351 CF8M |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 538 °C |
Maximum pressure difference at 20 °C | 50 |
DN | 2" (50) |
A | 165 mm |
H | 177 mm |
L | 267 mm |
Weight | 20 kg |